Air Cylindr, Through Hole, 81.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149922| Mfr #: CDQMB40-25

$141.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149922 Mfr #: CDQMB40-25
Dimension B: 52mmPiston Rod Material: Chrome Plated Carbon Steel
Item: Air CylinderBody Material: Aluminum
Max. Pressure: 145 psiDimension C: 66mm
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersTube Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: Compact
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Stroke: 25mmTie Rod Material: N
Port Size: 1/8" RcBore Dia.: 40mm
Magnetic Piston: YesDimension A: 81.5mm
Piston Material: MagneticOverall Length: 81.5mm
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 25mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 81.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.