50mm Bore Compact Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0150367| Mfr #: CDQMB50-25

$159.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150367 Mfr #: CDQMB50-25
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Item: Air CylinderFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Port Size: 1/4" RcDimension C: 80mm
Tube Material: AluminumBore Dia.: 50mm
Tie Rod Material: NFinish: Hard Coat Anodized
Stroke: 25mmTemp. Range: 14 Degrees to 140 Degrees F
Body Material: AluminumEnd Cap Material: Aluminum
Single Acting/Double Acting: Double ActingCylinder Type: Compact
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 64mm
Magnetic Piston: YesDimension A: 85.5mm
Piston Material: MagneticOverall Length: 85.5mm
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 25mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 85.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.