- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMB40-30
Zoro # G0149931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 86.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMB40-30
-
Zoro #
G0149931
- UPC # 190735675793
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Overall Length | 86.5 mm |
Port Size | 1/8 in Rc |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 86 1/2 mm |
Dimension C | 66mm |
Dimension B | 52mm |
Overall Width | 52 mm |
Stroke Length | 30 mm |
Inlet Size | 1/8 in |
Bore Diameter | 40 mm |
Overall Height | 52 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Air Cylinder Mount | Through Hole |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Cushion Type | Rubber Bumper |
Body Material Finish | Anodized |
Series | CQM |
Piston Rod Material Finish | Chrome Plated |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
System of Measurement | Metric |
Number of Rods | Single Rod |
Weight | 1.1 lb |
Maximum Operating Temperature | 70 Degrees C |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.1 MPa |
Air Inlet Type | Rc |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 52 mm, Overall Height 52 mm, Maximum Operating Pressure 1 MPa
- Hazardous material