Air Cylindr, Through Hole, 90.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150315| Mfr #: CQMB50-40

$149.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150315 Mfr #: CQMB50-40
Cushion Type: Rubber BumperCylinder Type: Compact
Finish: Hard Coat AnodizedDimension C: 80mm
Body Material: AluminumStroke: 40mm
Tie Rod Material: NBore Dia.: 50mm
Dimension B: 64mmTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/4" Rc
Tube Material: AluminumItem: Air Cylinder
Dimension A: 90.5mmPiston Material: Non-Magnetic
Overall Length: 90.5mmMount: Through Hole
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 40mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 90.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.