JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylindr, Through Hole, 90.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241342| Mfr #: CDQMB25-45

$98.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241342 Mfr #: CDQMB25-45
Stroke: 45mmSingle Acting/Double Acting: Double Acting
Port Size: M5 x 0.8"Cylinder Type: Compact
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Tube Material: AluminumBody Material: Aluminum
Cushion Type: Rubber BumperFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Stainless SteelFinish: Hard Coat Anodized
Mount: Through HoleBore Dia.: 25mm
Max. Pressure: 145 psiDimension C: 40mm
Item: Air CylinderEnd Cap Material: Aluminum
Dimension B: 40mmMagnetic Piston: Yes
Dimension A: 90.5mmPiston Material: Magnetic
Overall Length: 90.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 45mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 90.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.