50mm Bore Compact Double Acting Air Cylinder 30mm Stroke

SPEEDAIRE| Zoro #: G0150376| Mfr #: CDQMB50-30

$159.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150376 Mfr #: CDQMB50-30
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Body Material: AluminumStroke: 30mm
Cylinder Type: CompactTemp. Range: 14 Degrees to 140 Degrees F
Bore Dia.: 50mmEnd Cap Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersFinish: Hard Coat Anodized
Dimension C: 80mmSingle Acting/Double Acting: Double Acting
Item: Air CylinderPort Size: 1/4" Rc
Tie Rod Material: NCushion Type: Rubber Bumper
Dimension B: 64mmMax. Pressure: 145 psi
Dimension A: 90.5mmPiston Material: Magnetic
Overall Length: 90.5mmMount: Through Hole
Magnetic Piston: YesCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 30mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 90.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.