JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylindr, Through Hole, 91.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149947| Mfr #: CDQMB40-35

$141.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149947 Mfr #: CDQMB40-35
Body Material: AluminumCylinder Type: Compact
Bore Dia.: 40mmTube Material: Aluminum
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumCushion Type: Rubber Bumper
Dimension C: 66mmStroke: 35mm
Item: Air CylinderPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedPort Size: 1/8" Rc
Dimension B: 52mmTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Magnetic Piston: YesDimension A: 91.5mm
Piston Material: MagneticOverall Length: 91.5mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 35mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 91.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.