50mm Bore Compact Double Acting Air Cylinder 45mm Stroke

SPEEDAIRE| Zoro #: G0150446| Mfr #: CQMB50-45

$191.26 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150446 Mfr #: CQMB50-45
Item: Air CylinderFinish: Hard Coat Anodized
Features: Non-Rotating, Extruded Guides, Rubber BumpersMax. Pressure: 145 psi
Tube Material: AluminumStroke: 45mm
Temp. Range: 14 Degrees to 140 Degrees FBore Dia.: 50mm
Dimension C: 80mmPiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 64mmCylinder Type: Compact
End Cap Material: AluminumTie Rod Material: N
Single Acting/Double Acting: Double ActingPort Size: 1/4" Rc
Body Material: AluminumCushion Type: Rubber Bumper
Magnetic Piston: NoDimension A: 95.5mm
Piston Material: Non-MagneticOverall Length: 95.5mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 45mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 95.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews