25mm Bore Compact Double Acting Air Cylinder 50mm Stroke

SPEEDAIRE| Zoro #: G0241351| Mfr #: CDQMB25-50

$98.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241351 Mfr #: CDQMB25-50
Dimension C: 40mmCushion Type: Rubber Bumper
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Item: Air CylinderMount: Through Hole
Port Size: M5 x 0.8"Bore Dia.: 25mm
Tie Rod Material: NPiston Rod Material: Stainless Steel
Stroke: 50mmCylinder Type: Compact
Dimension B: 40mmTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiTube Material: Aluminum
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Body Material: AluminumMagnetic Piston: Yes
Dimension A: 95.5mmPiston Material: Magnetic
Overall Length: 95.5mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 50mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 95.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.