Air Cylnder, 10mm Bore, 10mm Stroke, 84mm L

SPEEDAIRE| Zoro #: G0230806| Mfr #: CD85F10-10-B

$31.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230806 Mfr #: CD85F10-10-B
Features: Rubber BumpersItem: Air Cylinder
Stroke: 10mmFinish: Hard Coat Anodized
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PMax. Pressure: 145 psi
Tube Material: Stainless SteelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Rod Thread Length: 12mmOverall Length: 84mm
Bore Dia.: 10mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 62mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 10mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 84mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.