JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylnder, 12mm Bore, 10mm Stroke, 98mm L

SPEEDAIRE| Zoro #: G0230946| Mfr #: C85F12-10

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230946 Mfr #: C85F12-10
Cushion Type: Rubber BumperTie Rod Material: N
Features: Rubber BumpersBody Material: Stainless steel
Max. Pressure: 145 psiItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
Stroke: 10mmCylinder Type: ISO Round
End Cap Material: AluminumFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmOverall Length: 98mm
Bore Dia.: 12mmMount: Nose
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 72mm + strokeCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 10mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 98mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.