Air Cylnder, 12mm Bore, 10mm Stroke, 98mm L

SPEEDAIRE| Zoro #: G0231086| Mfr #: CD85F12-10-B

$35.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231086 Mfr #: CD85F12-10-B
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumCylinder Type: ISO Round
Stroke: 10mmCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 72mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 98mmBore Dia.: 12mm
Mount: NoseRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 10mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 98mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.