Speedaire
Air Cylinder, 16 mm Bore, 10 mm Stroke, ISO Double Acting
Mfr # C85F16-10
Zoro # G0231226
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 6 mm
- Rod Thread Length 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ4
- SPEEDAIRE Air Cylinder, 5 in Bore, 11 in Stroke, NFPA Double Acting 5VLU8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, ISO Double Acting 6ZC59
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5MMD3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEA3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X375
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 5ZEN6
- SPEEDAIRE Air Cylinder, 16 mm Bore, 50 mm Stroke, ISO Double Acting C85E16-50
- SPEEDAIRE Air Cylinder, 40 mm Bore, 40 mm Stroke, ISO Double Acting C76F40-40
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UYU8
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting 0.56DSR02.00
- Speedaire Pneumatic System Components