JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylnder, 16mm Bore, 15mm Stroke, 90mm L

SPEEDAIRE| Zoro #: G0240563| Mfr #: CJ5B16SR-15

$40.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240563 Mfr #: CJ5B16SR-15
Rod Dia.: 5mmCushion Type: Rubber Bumper
Tube Material: Stainless SteelTie Rod Material: N
Rod Thread Size: M5 x 0.8"Item: Air Cylinder
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Bore Dia.: 16mmMax. Pressure: 102 psi
Rod Thread Length: 15mmPort Size: M5 x 0.8"
Single Acting/Double Acting: Double ActingDimension B: 18.3mm
Nose Mount Thread: M12 x 1"Cylinder Type: Round
Piston Rod Material: Stainless SteelBody Material: Stainless steel
Magnetic Piston: NoDimension C: 28mm
Dimension A: 90mmPiston Material: Non-Magnetic
Stroke: 15mmOverall Length: 90mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 15mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 90mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.