Air Cylnder, 16mm Bore, 15mm Stroke, 90mm L

SPEEDAIRE| Zoro #: G0240667| Mfr #: 5VJA3

$54.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240667 Mfr #: 5VJA3
Cushion Type: Rubber BumperCylinder Type: Round
Nose Mount Thread: M12 x 1"Tie Rod Material: N
Piston Rod Material: Stainless SteelRod Dia.: 5mm
Port Size: M5 x 0.8"Tube Material: Stainless Steel
Single Acting/Double Acting: Double ActingMax. Pressure: 102 psi
End Cap Material: Stainless SteelRod Thread Length: 15mm
Body Material: Stainless SteelItem: Air Cylinder
Dimension B: 18.3mmRod Thread Size: M5 x 0.8"
Bore Dia.: 16mmTemp. Range: 14 Degrees to 140 Degrees F
Magnetic Piston: YesDimension C: 28mm
Dimension A: 90mmPiston Material: Magnetic
Stroke: 15mmOverall Length: 90mm
Mount: NoseFeatures: Piston Magnet
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 15mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 90mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.