- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 8 mm Bore, 25 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 8 mm Bore, 25 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C85E8-25
Zoro # G0230325
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 8 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C85E8-25
-
Zoro #
G0230325
- UPC # 190735645901
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 8 mm |
Rod Dia. | 4 mm |
Overall Length | 111 mm |
Rod Thread Length | 12 mm |
Port Size | M5 x 0.8 in |
Air Cylinder Bore Dia. | 8 mm |
Rod Thread Size | M4 x 0.7 |
Dimension B | 12mm |
Dimension D | M12 x 1.25 in |
Dimension E | M5 x 0.8 in |
Dimension C | M4 x 0.7 in |
Dimension A | 74mm + stroke |
End Cap Length | 9.5 mm |
Rod Diameter | 4 mm |
Nose Mount Thread Size | M12 x 1.25 |
Stroke Length | 25 mm |
Inlet Size | M5 x 0.8 |
Body Diameter | 12 mm |
Bore Diameter | 8 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | No |
Stroke | 25 mm |
Mount | Double End |
Air Cylinder Type | ISO |
Tie Rod Material | N |
Piston Material | Non-Magnetic |
Nose Mount Thread | M12 x 1.25 in |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Stainless Steel |
Finish | Hard Coat Anodized |
Standards | CETOP RP52P, ISO 6432 |
End Cap Material | Aluminum |
Features | Rubber Bumpers |
Cushion Type | Rubber Bumper |
Air Cylinder Mount | Double End |
For Fluid Type | Air |
Air Inlet Type | Metric Standard |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Body Material Finish | Anodized |
Series | C85 |
Cylinder Repair | Non-Repairable |
System of Measurement | Metric |
Minimum Operating Temperature | -20 Degrees C |
Weight | 0.9 lb |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 80 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 8 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 12 mm, Maximum Operating Pressure 1 MPa
- Hazardous material