Air Cylnder, 8mm Bore, 25mm Stroke, 111mm L

SPEEDAIRE| Zoro #: G0230465| Mfr #: CD85E8-25-B

$32.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230465 Mfr #: CD85E8-25-B
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderStroke: 25mm
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Features: Rubber BumpersMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 74mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 111mm
Bore Dia.: 8mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 25mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 111mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.