Air Cylnder, 8mm Bore, 40mm Stroke, 114mm L

SPEEDAIRE| Zoro #: G0230404| Mfr #: C85F8-40

$29.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230404 Mfr #: C85F8-40
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBody Material: Stainless steel
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NTube Material: Stainless Steel
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderStroke: 40mm
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 62mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 114mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 40mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 114mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.