20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylnder, 8mm Bore, 40mm Stroke, 126mm L

SPEEDAIRE| Zoro #: G0230334| Mfr #: C85E8-40

$30.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230334 Mfr #: C85E8-40
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
End Cap Material: AluminumCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
Stroke: 40mmTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundFeatures: Rubber Bumpers
Body Material: Stainless steelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 126mmBore Dia.: 8mm
Mount: Double EndRod Thread Size: M4 x 0.7"
Dimension B: 12mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 40mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 126mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.