- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 8 mm Bore, 40 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 8 mm Bore, 40 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD85E8-40-B
Zoro # G0230474
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 8 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD85E8-40-B
-
Zoro #
G0230474
- UPC # 190735646410
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 8 mm |
Rod Dia. | 4 mm |
Overall Length | 126 mm |
Rod Thread Length | 12 mm |
Port Size | M5 x 0.8 in |
Dimension B | 12mm |
Dimension E | M5 x 0.8 in |
Dimension A | 74mm + stroke |
Air Cylinder Bore Dia. | 8 mm |
Rod Thread Size | M4 x 0.7 |
Dimension D | M12 x 1.25 in |
Dimension C | M4 x 0.7 in |
Stroke Length | 40 mm |
Rod Diameter | 4 mm |
End Cap Length | 9.5 mm |
Body Diameter | 12 mm |
Inlet Size | M5 x 0.8 |
Bore Diameter | 8 mm |
Nose Mount Thread Size | M12 x 1.25 |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 40 mm |
Mount | Double End |
Air Cylinder Type | ISO |
Piston Material | Magnetic |
Finish | Hard Coat Anodized |
Standards | CETOP RP52P, ISO 6432 |
End Cap Material | Aluminum |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Double End |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
Features | Rubber Bumpers |
Nose Mount Thread | M12 x 1.25 in |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Air Inlet Type | Metric Standard |
For Fluid Type | Air |
Series | C85 |
System of Measurement | Metric |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.1 MPa |
Cylinder Repair | Non-Repairable |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 8 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 12 mm, Maximum Operating Pressure 1 MPa
- Hazardous material