Air Cylnder, 8mm Bore, 50mm Stroke, 124mm L

SPEEDAIRE| Zoro #: G0230413| Mfr #: 5TKX2

$30.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230413 Mfr #: 5TKX2
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 50mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Mount: NoseDimension B: 12mm
Magnetic Piston: NoPiston Rod Material: Stainless Steel
Rod Thread Length: 12mmDimension C: M4 x 0.7"
Bore Dia.: 8mmDimension A: 62mm + stroke
Rod Thread Size: M4 x 0.7"Piston Material: Non-Magnetic
Rod Dia.: 4mmPort Size: M5 x 0.8"
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Overall Length: 124mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 50mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 124mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.