20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylnder, 8mm Bore, 50mm Stroke, 124mm L

SPEEDAIRE| Zoro #: G0230553| Mfr #: CD85F8-50-B

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230553 Mfr #: CD85F8-50-B
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Max. Pressure: 145 psiItem: Air Cylinder
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 50mmCushion Type: Rubber Bumper
Tube Material: Stainless SteelStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersCylinder Type: ISO Round
Single Acting/Double Acting: Double ActingTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 124mm
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 50mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 124mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.