20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylnder, 8mm Bore, 50mm Stroke, 136mm L

SPEEDAIRE| Zoro #: G0230343| Mfr #: 5TKJ2

$30.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230343 Mfr #: 5TKJ2
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 50mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 74mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 136mm
Bore Dia.: 8mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 50mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 136mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.