JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylnder, 8mm Bore, 80mm Stroke, 154mm L

SPEEDAIRE| Zoro #: G0230422| Mfr #: C85F8-80

$31.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230422 Mfr #: C85F8-80
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PStroke: 80mm
Tie Rod Material: NMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless steel
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 154mm
Bore Dia.: 8mmMount: Nose
Rod Thread Size: M4 x 0.7"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 8mm, 80mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 154mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.