- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 8 mm Bore, 80 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 8 mm Bore, 80 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD85F8-80-B
Zoro # G0230562
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 8 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD85F8-80-B
-
Zoro #
G0230562
- UPC # 190735647431
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 8 mm |
Rod Dia. | 4 mm |
Overall Length | 154 mm |
Rod Thread Length | 12 mm |
Port Size | M5 x 0.8 in |
Air Cylinder Bore Dia. | 8 mm |
Dimension C | M4 x 0.7 in |
Rod Thread Size | M4 x 0.7 |
Dimension A | 62mm + stroke |
Dimension B | 12mm |
Dimension E | M5 x 0.8 in |
Dimension D | M12 x 1.25 in |
Inlet Size | M5 x 0.8 |
Stroke Length | 80 mm |
Body Diameter | 12 mm |
End Cap Length | 9.5 mm |
Bore Diameter | 8 mm |
Nose Mount Thread Size | M12 x 1.25 |
Rod Diameter | 4 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 80 mm |
Mount | Nose |
Air Cylinder Type | ISO |
Air Cylinder Mount | Nose |
Cushion Type | Rubber Bumper |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
End Cap Material | Aluminum |
Standards | CETOP RP52P, ISO 6432 |
Nose Mount Thread | M12 x 1.25 in |
Single Acting/Double Acting | Double Acting |
Piston Material | Magnetic |
Features | Rubber Bumpers |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.1 MPa |
For Fluid Type | Air |
Cylinder Repair | Non-Repairable |
Number of Rods | Single Rod |
System of Measurement | Metric |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Series | C85 |
Maximum Operating Temperature | 60 Degrees C |
Air Inlet Type | Metric Standard |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 8 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 12 mm, Maximum Operating Pressure 1 MPa
- Hazardous material