JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 10mm Bore, 30mm Stroke, 104mm L

SPEEDAIRE| Zoro #: G0240256| Mfr #: CJ5B10SR-30

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240256 Mfr #: CJ5B10SR-30
Bore Dia.: 10mmNose Mount Thread: M10 x 1"
Cushion Type: Rubber BumperTube Material: Stainless Steel
End Cap Material: Stainless SteelMax. Pressure: 102 psi
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Rod Thread Size: M4 x 0.7"Temp. Range: 14 Degrees to 140 Degrees F
Rod Dia.: 4mmPort Size: M5 x 0.8"
Tie Rod Material: NDimension B: 15mm
Rod Thread Length: 15mmPiston Rod Material: Stainless Steel
Body Material: Stainless steelCylinder Type: Round
Item: Air CylinderNose Mount Thread: M10 x 1"
Dimension A: 104mmPiston Material: Non-Magnetic
Stroke: 30mmOverall Length: 104mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 30mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 104mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.