JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

10mm Bore Round Double Acting Air Cylinder 30mm Stroke

SPEEDAIRE| Zoro #: G0240335| Mfr #: CJ5D10SR-30

$32.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240335 Mfr #: CJ5D10SR-30
Body Material: Stainless steelDimension B: 15mm
Temp. Range: 14 Degrees to 140 Degrees FNose Mount Thread: M10 x 1"
Rod Thread Size: M4 x 0.7"Rod Dia.: 4mm
Piston Rod Material: Stainless SteelEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Thread Length: 15mm
Cushion Type: Rubber BumperItem: Air Cylinder
Bore Dia.: 10mmTie Rod Material: N
Port Size: M5 x 0.8"Max. Pressure: 102 psi
Tube Material: Stainless SteelCylinder Type: Round
Item: Air CylinderNose Mount Thread: M10 x 1"
Stroke: 30mmOverall Length: 117mm
Mount: PivotFeatures: No Switch, Rubber Cushions
Pivot Hole Dia.: 3.3mmMagnetic Piston: No
Dimension C: 112mmDimension A: 117mm
Piston Material: Non-MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 30mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 117mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.