LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

10mm Bore Round Double Acting Air Cylinder 40mm Stroke

SPEEDAIRE| Zoro #: G0230684| Mfr #: C85F10-40

$29.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230684 Mfr #: C85F10-40
Item: Air CylinderStroke: 40mm
Single Acting/Double Acting: Double ActingTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FFinish: Hard Coat Anodized
End Cap Material: AluminumStandards: ISO 6432, CETOP RP52P
Max. Pressure: 145 psiBody Material: Stainless steel
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tube Material: Stainless SteelFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 114mm
Bore Dia.: 10mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 62mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 40mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 114mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.