Air Cylndr, 10mm Bore, 40mm Stroke, 126mm L

SPEEDAIRE| Zoro #: G0230614| Mfr #: C85E10-40

$30.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230614 Mfr #: C85E10-40
Body Material: Stainless steelTie Rod Material: N
Standards: ISO 6432, CETOP RP52PFinish: Hard Coat Anodized
Cylinder Type: ISO RoundStroke: 40mm
Single Acting/Double Acting: Double ActingFeatures: Rubber Bumpers
Max. Pressure: 145 psiItem: Air Cylinder
Cushion Type: Rubber BumperTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Bore Dia.: 10mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 126mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 40mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 126mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.