Air Cylndr, 10mm Bore, 45mm Stroke, 119mm L

SPEEDAIRE| Zoro #: G0240265| Mfr #: 5VHW1

$37.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240265 Mfr #: 5VHW1
Cushion Type: Rubber BumperCylinder Type: Round
Nose Mount Thread: M10 x 1"Tie Rod Material: N
Piston Rod Material: Stainless SteelRod Dia.: 4mm
Port Size: M5 x 0.8"Tube Material: Stainless Steel
Single Acting/Double Acting: Double ActingMax. Pressure: 102 psi
End Cap Material: Stainless SteelRod Thread Length: 15mm
Body Material: Stainless SteelItem: Air Cylinder
Dimension B: 15mmRod Thread Size: M4 x 0.7"
Bore Dia.: 10mmTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M10 x 1"
Dimension A: 119mmPiston Material: Non-Magnetic
Stroke: 45mmOverall Length: 119mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 45mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 119mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.