Air Cylndr, 10mm Bore, 50mm Stroke, 136mm L

SPEEDAIRE| Zoro #: G0230623| Mfr #: C85E10-50

$30.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230623 Mfr #: C85E10-50
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundMax. Pressure: 145 psi
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Body Material: Stainless steelCushion Type: Rubber Bumper
Item: Air CylinderFinish: Hard Coat Anodized
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Features: Rubber BumpersStroke: 50mm
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 136mmBore Dia.: 10mm
Mount: Double EndCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 50mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 136mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.