Air Cylndr, 10mm Bore, 60mm Stroke, 134mm L

SPEEDAIRE| Zoro #: G0240274| Mfr #: CJ5B10SR-60

$33.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240274 Mfr #: CJ5B10SR-60
Rod Thread Size: M4 x 0.7"Port Size: M5 x 0.8"
Rod Thread Length: 15mmDimension B: 15mm
Piston Rod Material: Stainless SteelBore Dia.: 10mm
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Max. Pressure: 102 psiTie Rod Material: N
Single Acting/Double Acting: Double ActingNose Mount Thread: M10 x 1"
Item: Air CylinderCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 4mm
Tube Material: Stainless SteelBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M10 x 1"
Magnetic Piston: NoDimension C: 28mm
Dimension A: 134mmPiston Material: Non-Magnetic
Stroke: 60mmOverall Length: 134mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 60mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 134mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.