20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylndr, 10mm Bore, 60mm Stroke, 147mm L

SPEEDAIRE| Zoro #: G0240353| Mfr #: CJ5D10SR-60

$35.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240353 Mfr #: CJ5D10SR-60
End Cap Material: Stainless SteelRod Thread Size: M4 x 0.7"
Bore Dia.: 10mmRod Dia.: 4mm
Item: Air CylinderBody Material: Stainless steel
Port Size: M5 x 0.8"Temp. Range: 14 Degrees to 140 Degrees F
Rod Thread Length: 15mmDimension B: 15mm
Cushion Type: Rubber BumperNose Mount Thread: M10 x 1"
Tube Material: Stainless SteelCylinder Type: Round
Single Acting/Double Acting: Double ActingMax. Pressure: 102 psi
Tie Rod Material: NPiston Rod Material: Stainless Steel
Item: Air CylinderNose Mount Thread: M10 x 1"
Pivot Hole Dia.: 3.3mmMagnetic Piston: No
Dimension C: 142mmDimension A: 147mm
Piston Material: Non-MagneticStroke: 60mm
Overall Length: 147mmMount: Pivot
Features: No Switch, Rubber CushionsCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 60mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 147mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size
Save 15%. Sign up for Z-mail.