Speedaire
Air Cylinder, 10 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # CD85F10-80-B
Zoro # G0230842
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 10 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 4 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting 5ZEH0
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting 5TEA7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting 6X387
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting 5VLH8
- SPEEDAIRE Air Cylinder, 3 in Bore, 22 in Stroke, Round Body Double Acting 5VNT9
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting C85F12-40
- SPEEDAIRE Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting C85E20-300
- FESTO Standards-Based Cylinder DSNU-25-250-PPS-A DSNU-25-250-PPS-A
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P AEVC-32-5-I-P
- Speedaire Pneumatic System Components