JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylndr, 12mm Bore, 10mm Stroke, 115mm L

SPEEDAIRE| Zoro #: G0231016| Mfr #: CD85E12-10-B

$35.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231016 Mfr #: CD85E12-10-B
Finish: Hard Coat AnodizedBody Material: Stainless steel
Single Acting/Double Acting: Double ActingTie Rod Material: N
Item: Air CylinderMax. Pressure: 145 psi
Tube Material: Stainless SteelStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersStroke: 10mm
End Cap Material: AluminumCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: ISO Round
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Overall Length: 115mmBore Dia.: 12mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Dimension A: 89mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 10mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 115mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.