12mm Bore Round Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0230955| Mfr #: C85F12-25

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230955 Mfr #: C85F12-25
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Cushion Type: Rubber BumperBody Material: Stainless steel
Tube Material: Stainless SteelStroke: 25mm
Cylinder Type: ISO RoundTie Rod Material: N
Features: Rubber BumpersItem: Air Cylinder
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Standards: ISO 6432, CETOP RP52PSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension A: 72mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 113mmBore Dia.: 12mm
Mount: NoseRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 25mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 113mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.