Air Cylndr, 12mm Bore, 25mm Stroke, 130mm L

SPEEDAIRE| Zoro #: G0230885| Mfr #: C85E12-25

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230885 Mfr #: C85E12-25
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Features: Rubber BumpersBody Material: Stainless steel
End Cap Material: AluminumStroke: 25mm
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmOverall Length: 130mm
Bore Dia.: 12mmMount: Double End
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 89mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 25mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 130mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.