JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 12mm Bore, 25mm Stroke, 130mm L

SPEEDAIRE| Zoro #: G0231025| Mfr #: CD85E12-25-B

$35.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231025 Mfr #: CD85E12-25-B
Cushion Type: Rubber BumperItem: Air Cylinder
Tie Rod Material: NBody Material: Stainless steel
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: ISO Round
Standards: ISO 6432, CETOP RP52PFinish: Hard Coat Anodized
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Stroke: 25mmFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 89mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 130mmBore Dia.: 12mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 25mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 130mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.