Speedaire
Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting
Mfr # C85E12-40
Zoro # G0230894
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 6 mm
- Rod Thread Length 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 6X399
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 5VKZ6
- SPEEDAIRE Air Cylinder, 50 mm Bore, 11 in Stroke, Round Body Double Acting NCDGBA50-1100
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMC125-0500
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMC106-0400
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting 5TEA4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 27 in Stroke, NFPA Double Acting 5UZF8
- SPEEDAIRE Air Cylinder, 25 mm Bore, 4 in Stroke, Round Body Double Acting NCDGBA25-0400
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5VNG4
- FESTO Compact Cylinder ADN-40-80-I-PPS-A ADN-40-80-I-PPS-A
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting 5VMR9
- Speedaire Air Cylinders