12mm Bore Round Double Acting Air Cylinder 50mm Stroke

SPEEDAIRE| Zoro #: G0230903| Mfr #: C85E12-50

$37.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230903 Mfr #: C85E12-50
Stroke: 50mmTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderTube Material: Stainless Steel
Finish: Hard Coat AnodizedBody Material: Stainless steel
Single Acting/Double Acting: Double ActingCushion Type: Rubber Bumper
End Cap Material: AluminumFeatures: Rubber Bumpers
Cylinder Type: ISO RoundMax. Pressure: 145 psi
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension C: M6 x 1"Dimension A: 89mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmOverall Length: 155mm
Bore Dia.: 12mmMount: Double End
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 50mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 155mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews