Air Cylndr, 12mm Bore, 80mm Stroke, 185mm L

SPEEDAIRE| Zoro #: G0230912| Mfr #: 5TKK7

$36.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230912 Mfr #: 5TKK7
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 80mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Rod Thread Length: 16mmOverall Length: 185mm
Bore Dia.: 12mmMount: Double End
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 89mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelCountry of Origin (subject to change): Singapore

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 80mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 185mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.