Air Cylndr, 16mm Bore, 15mm Stroke, 108mm L

SPEEDAIRE| Zoro #: G0240712| Mfr #: 5VJD1

$54.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240712 Mfr #: 5VJD1
Cushion Type: Rubber BumperCylinder Type: Round
Nose Mount Thread: M12 x 1"Tie Rod Material: N
Piston Rod Material: Stainless SteelRod Dia.: 5mm
Port Size: M5 x 0.8"Tube Material: Stainless Steel
Single Acting/Double Acting: Double ActingMax. Pressure: 102 psi
End Cap Material: Stainless SteelRod Thread Length: 15mm
Body Material: Stainless SteelItem: Air Cylinder
Dimension B: 18.3mmRod Thread Size: M5 x 0.8"
Bore Dia.: 16mmTemp. Range: 14 Degrees to 140 Degrees F
Pivot Hole Dia.: 5mmMagnetic Piston: Yes
Dimension C: 100mmDimension A: 108mm
Piston Material: MagneticStroke: 15mm
Overall Length: 108mmMount: Pivot
Features: Piston MagnetCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 15mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 108mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.