20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylndr, 16mm Bore, 30mm Stroke, 105mm L

SPEEDAIRE| Zoro #: G0240676| Mfr #: 5VJA4

$47.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240676 Mfr #: 5VJA4
Cushion Type: Rubber BumperCylinder Type: Round
Nose Mount Thread: M12 x 1"Tie Rod Material: N
Piston Rod Material: Stainless SteelRod Dia.: 5mm
Port Size: M5 x 0.8"Tube Material: Stainless Steel
Single Acting/Double Acting: Double ActingMax. Pressure: 102 psi
End Cap Material: Stainless SteelRod Thread Length: 15mm
Body Material: Stainless steelItem: Air Cylinder
Dimension B: 18.3mmRod Thread Size: M5 x 0.8"
Bore Dia.: 16mmTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 30mmOverall Length: 105mm
Mount: NoseFeatures: Piston Magnet
Magnetic Piston: YesDimension C: 28mm
Dimension A: 105mmPiston Material: Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 30mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 105mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.