- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 16 mm Bore, 30 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 16 mm Bore, 30 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CJ5D16SR-30
Zoro # G0240624
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 16 mm
- Max. Pressure 102 psi
- Body Material Stainless steel
- Rod Dia. 5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CJ5D16SR-30
-
Zoro #
G0240624
- UPC # 190735662939
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 16 mm |
Rod Dia. | 5 mm |
Overall Length | 123 mm |
Rod Thread Length | 15 mm |
Pivot Hole Dia. | 5 mm |
Port Size | M5 x 0.8 in |
Dimension B | 18.3mm |
Rod Thread Size | M5 x 0.8 |
Dimension A | 123 mm |
Dimension C | 115mm |
Air Cylinder Bore Dia. | 16 mm |
Inlet Size | M5 x 0.8 |
Stroke Length | 30 mm |
Nose Mount Thread Size | M12 x 1.0 |
Rod Diameter | 5 mm |
Body Diameter | 20 mm |
Overall Width | 18.3 mm |
Overall Height | 18.3 mm |
Bore Diameter | 16 mm |
End Cap Length | 9.5 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 102 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 30 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Pivot |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Nose Mount Thread | M12 x 1 in |
Cushion Type | Rubber Bumper |
Features | No Switch, Rubber Cushions |
Piston Material | Non-Magnetic |
Piston Rod Material Grade | 304 |
Weight | 0.15 lb |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 70 Degrees C |
Series | CJ5-S |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Maximum Operating Pressure | 0.7 MPa |
Number of Rods | Single Rod |
Air Inlet Type | Metric Standard |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Overall Width 18.3 mm, Overall Height 18.3 mm, Body Diameter 20 mm, Maximum Operating Pressure 0.7 MPa
- Hazardous material