LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

16mm Bore Round Double Acting Air Cylinder 30mm Stroke

SPEEDAIRE| Zoro #: G0240721| Mfr #: CDJ5D16SR-30-B

$48.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240721 Mfr #: CDJ5D16SR-30-B
Cushion Type: Rubber BumperItem: Air Cylinder
Rod Thread Length: 15mmBody Material: Stainless steel
Tube Material: Stainless SteelRod Thread Size: M5 x 0.8"
Rod Dia.: 5mmEnd Cap Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Max. Pressure: 102 psiDimension B: 18.3mm
Bore Dia.: 16mmPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelTie Rod Material: N
Cylinder Type: RoundNose Mount Thread: M12 x 1"
Pivot Hole Dia.: 5mmMagnetic Piston: Yes
Dimension C: 115mmDimension A: 123mm
Piston Material: MagneticStroke: 30mm
Overall Length: 123mmMount: Pivot
Features: Piston MagnetCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 30mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 123mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.