Air Cylndr, 16mm Bore, 40mm Stroke, 151mm L

SPEEDAIRE| Zoro #: G0231314| Mfr #: CD85E16-40-B

$39.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231314 Mfr #: CD85E16-40-B
Features: Rubber BumpersItem: Air Cylinder
Stroke: 40mmFinish: Hard Coat Anodized
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PMax. Pressure: 145 psi
Tube Material: Stainless SteelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 95mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 151mmBore Dia.: 16mm
Mount: Double EndCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 40mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 151mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.
Save 15%. Sign up for Z-mail.