20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylndr, 16mm Bore, 45mm Stroke, 120mm L

SPEEDAIRE| Zoro #: G0240581| Mfr #: CJ5B16SR-45

$41.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240581 Mfr #: CJ5B16SR-45
Item: Air CylinderPort Size: M5 x 0.8"
End Cap Material: Stainless SteelCushion Type: Rubber Bumper
Dimension B: 18.3mmCylinder Type: Round
Rod Thread Length: 15mmSingle Acting/Double Acting: Double Acting
Rod Thread Size: M5 x 0.8"Tube Material: Stainless Steel
Max. Pressure: 102 psiRod Dia.: 5mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Stainless Steel
Nose Mount Thread: M12 x 1"Bore Dia.: 16mm
Body Material: Stainless steelTie Rod Material: N
Stroke: 45mmOverall Length: 120mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Dimension A: 120mmPiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 45mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 120mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size
Save 15%. Sign up for Z-mail.