16mm Bore Round Double Acting Air Cylinder 45mm Stroke

SPEEDAIRE| Zoro #: G0240737| Mfr #: CDJ5D16SR-45-B

$49.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240737 Mfr #: CDJ5D16SR-45-B
Nose Mount Thread: M12 x 1"Tube Material: Stainless Steel
Cushion Type: Rubber BumperPort Size: M5 x 0.8"
Single Acting/Double Acting: Double ActingRod Thread Length: 15mm
Dimension B: 18.3mmBody Material: Stainless steel
Piston Rod Material: Stainless SteelItem: Air Cylinder
Cylinder Type: RoundTie Rod Material: N
End Cap Material: Stainless SteelMax. Pressure: 102 psi
Rod Thread Size: M5 x 0.8"Rod Dia.: 5mm
Temp. Range: 14 Degrees to 140 Degrees FBore Dia.: 16mm
Features: Piston MagnetPivot Hole Dia.: 5mm
Magnetic Piston: YesDimension C: 130mm
Dimension A: 138mmPiston Material: Magnetic
Stroke: 45mmOverall Length: 138mm
Mount: PivotCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 45mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 138mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.