JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

16mm Bore Round Double Acting Air Cylinder 50mm Stroke

SPEEDAIRE| Zoro #: G0231183| Mfr #: C85E16-50

$35.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231183 Mfr #: C85E16-50
Stroke: 50mmSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumCylinder Type: ISO Round
Tube Material: Stainless SteelBody Material: Stainless steel
Cushion Type: Rubber BumperItem: Air Cylinder
Standards: ISO 6432, CETOP RP52PFeatures: Rubber Bumpers
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Rod Thread Length: 16mmOverall Length: 161mm
Bore Dia.: 16mmMount: Double End
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 95mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 50mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 161mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.