Air Cylndr, 16mm Bore, 60mm Stroke, 153mm L

SPEEDAIRE| Zoro #: G0240642| Mfr #: CJ5D16SR-60

$44.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240642 Mfr #: CJ5D16SR-60
Item: Air CylinderRod Dia.: 5mm
Tie Rod Material: NBody Material: Stainless steel
Tube Material: Stainless SteelDimension B: 18.3mm
Max. Pressure: 102 psiPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelCylinder Type: Round
Nose Mount Thread: M12 x 1"Rod Thread Length: 15mm
Bore Dia.: 16mmPort Size: M5 x 0.8"
Cushion Type: Rubber BumperRod Thread Size: M5 x 0.8"
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Pivot Hole Dia.: 5mmMagnetic Piston: No
Dimension C: 145mmDimension A: 153mm
Piston Material: Non-MagneticStroke: 60mm
Overall Length: 153mmMount: Pivot
Features: No Switch, Rubber CushionsCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 60mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 153mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size
Save 15%. Sign up for Z-mail.